Beli ht vhf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Icom VHF/UHF Dual Band FM Transceiver
    Mulai

    Rp4.799.900

    Icom VHF/UHF Dual Band FM Transceiver
    atribut:
    • Type of Emission: F2D, F3E (FM)
    • Frequency Stability (ppm): ±2.5
    • Power Supply Requirement (V): 7.2 DC Nonimal
    • External DC Power (V): 10–16 DC (with AD-149H)
    • Antenna Impedance (ohm): 50 (SMA)
    • Channel Capacity: 208 (Including 2 Call And 6 Scan Edges)
    • Dimensions (mm): 52.2×111.8×30.3 (Projections Not Included)
    • Weight (Approximate) (g): 278
  2. Icom VHF Handheld Transceiver
    Mulai

    Rp2.499.900

    Icom VHF Handheld Transceiver
    Deskripsi:
    Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
  3. Yaesu Handy Talky (HT)
    Mulai

    Rp1.299.900

    Yaesu Handy Talky (HT)
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
  4. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  5. Yaesu Radio Rig
    Mulai

    Rp2.799.900

  6. Kenwood Handy Talky (HT)
    Mulai

    Rp2.999.900

    Kenwood Handy Talky (HT)
    atribut:
    • Antenna Impedance (ohm): 50
    • Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
    • Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
    • Frequency Stability (ppm): ±2.5
    • Maximum Frequency Deviation (kHz): Within ±5
    • Microphone Impedance (kΩ): 2
    • Mode: F3E, F2D
    • Modulation: Reactance Modulation
    • Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
    • Operating Temperature Range (°C): -20 -+60
    • Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
    • RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
  7. WLN Handy Talky (HT)
    Mulai

    Rp319.900

    WLN Handy Talky (HT)
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  8. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  9. Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Mulai

    Rp4.099.900

    Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
    • Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
    • Audio Distortion @Rated Audio (%): 5 (3% typical)
    • Audio Response: TIA603D
    • Channel Spacing (kHz): 12.5 / 25
    • Conducted Spurious Emissions (TIA603D) (dBm): -57
    • Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
    • Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
    • Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
    • Intermodulation (TIA603D) (dB): 70
    • Low Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Rated Audio (W): 0.5 (Internal)
    • Spurious Rejection (TIA603D) (dB): 70
  10. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  11. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  12. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  13. Motorola MOTOTRBO ION Smart Radio (HT)
    Mulai

    Rp65.999.900

    Motorola MOTOTRBO ION Smart Radio (HT)
    Deskripsi:
    The MOTOTRBO Ion smart radio is the first business-ready communication device with all-on voice and broadband data capabilities. It brings together renowned PTT performance, an open app ecosystem on the Android platform, and access to Motorola Solutions' unified technology ecosystem-from video security and analytics solutions, to best-in-class network security, to powerful new software and technology services like smart virtual assistants. With MOTOTRBO Ion, teams stay connected across networks and devices. Business-critical data and workflows are unified and simplified. And the capabilities your workforce needs to be at their best are always on.
    atribut:
    • Band: UHF
    • RF Output Power (W): 4 (high); 1 (low)
    • Battery Capacity (mAh): Standard 2820; Standard HazLoc 2900; High Capacity HazLoc 4400
    • Channel Spacing (kHz): 12.5, 25
    • Channel Capacity: 1000
    • Adjacent Channel Power (dB): 60 (12.5kHz channel), 70 (25kHz channel)
    • Audio Output (W): 1 @ 1% distortion, Max. 3
    • Bluetooth Range (m): 10 (Class 1.5)
    • Bluetooth Version: 5.0 + LE +BR/EDR
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 143x70x29 (radio + standard battery); 143x70x38 (radio + standard Hazloc battery); 143x70x41 (radio + High Capacity battery)
    • Dust and Water Intrusion: IP68 (IEC 60529)
    • Frequency Range (MHz): 400-527
    • Frequency Stability (ppm): ±0.5
    • Operating System: Android 10
    • Operating Temperature (°C): -20 to +60
    • Power Supply (V): 7.5
    • Storage Temperature (°C): -40 to +85
    • Wi-Fi Standards Supported: 802.11b, 802.11g, 802.11n, 802.11ac
  14. Motorola Handy Talky MOTOTRBO (HT)
    Mulai

    Rp6.099.900

    Motorola Handy Talky MOTOTRBO (HT)
    Deskripsi:
    With this dynamic evolution of MOTOTRBO digital two-way radios, you’re better connected, safer and more efficient. The XiR P6600i Series is designed for the everyday worker who needs effective communications. With systems support and loud, clear audio, these next-generation radios deliver cost-effective connectivity to your organisation.
    atribut:
    • Channel Capacity: 32
    • Power Supply (V): 7.5
  15. Baofeng Handy Talky (HT)
    Mulai

    Rp679.900

    Baofeng Handy Talky (HT)
    atribut:
    • Frequency Range (MHz): 65-108, 135-174 (VHF), 400-480 (UHF)
    • RF Rated Power (W): 4/1
    • Battery (mAh): 2200
  16. Motorola Handy Talky MOTOTRBO SL2K (HT)
    Mulai

    Rp11.999.900

    Motorola Handy Talky MOTOTRBO SL2K (HT)
    atribut:
    • Operating Temperature (°C): -20 to +60
    • Storage Temperature (°C): -30 to +70
    • Power Supply (V): 3.7
    • Audio Distortion at Rated Audio (%): 3
    • Band: UHF Band 1
    • Battery Life (hour): 13.5
    • Bluetooth Range (m): 10 (Class 2)
    • Bluetooth Version: Version 4.0
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 121x55x23 (radio + standard battery)
    • Dust and Water Intrusion: IP54 (IEC 60529)
    • Frequency Range (MHz): 403-470
    • Frequency Stability (ppm): ±1.5
    • High Output Power (W): 3
    • Low Output Power (W): 1
    • Rated Audio (W): 0.5
    • Wi-Fi Standards Supported: IEEE 802.11b, 802.11g, 802.11n
  17. Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (TIA) (HT)
    Mulai

    Rp8.099.900

    Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (TIA) (HT)
    atribut:
    • Dimensions (mm): 122x56x42
    • Power Supply (V): 7.5
    • Channel Capacity: 256
    • Channel Spacing (kHz): 12.5, 25
    • Low Output Power (W): 1
  18. Motorola Radio Rig (HT) Alphanumeric Model XiR M8668i
    Mulai

    Rp10.999.900

    Motorola Radio Rig (HT) Alphanumeric Model XiR M8668i
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 53x175x206
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Max. Current Drain (A): 0.8 (Standby); 2 (Receive)
    • Max. Current Drain Transmit (A): 14.5
    • Power Supply (V): 12 (Nominal)
    • Repeater Capable: Yes
  19. Pofung Handy Talky Dual Band + Headset (HT)
    Mulai

    Rp749.900

    Pofung Handy Talky Dual Band + Headset (HT)
    Deskripsi:
    Kelengkapan dalam box :-Mesin HT-Battery-Antena-Adaptor + Charger-Belt Clip-Tali Strap-Manual Book-HEADSET / Handsfree
    atribut:
    • Frequency Range (MHz): VHF : 147-174, UHF : 400-470
    • Output Power (W): 5
Daftar Harga ht vhf Terbaru October 2026
Icom VHF/UHF Dual Band FM TransceiverRp4.799.900
Icom VHF Handheld TransceiverRp2.499.900
Yaesu Handy Talky (HT)Rp1.299.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Yaesu Radio RigRp2.799.900
Kenwood Handy Talky (HT)Rp2.999.900
WLN Handy Talky (HT)Rp319.900
SMEcom Handy Talky (HT)Rp1.099.900
Motorola Handy Talky Full Keypad Model (FKP) XiR C2660 (HT)Rp4.099.900
Motorola Handy Talky CP1300 (HT)Rp4.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)